KNIPEX 002106M APPRENTICE TOOL CASE 515MM


Tool Case “BIG Basic Move” Mechanic

References
knipex:00 21 06 M
rubix:388A4448
ean:4003773086222
brand logo
brand logo
Technical specifications
Number of elements90

Product details : KNIPEX 002106M APPRENTICE TOOL CASE 515MM


Equipped with 12 KNIPEX Tools, a total of 90 brand tools Telescopic handle set in the base as well as two external, smooth-running skater wheels Two metal flip locks and a three-digit combination lock for secure locking of the cover Label field with two stickers for individual labelling Max. payload: 20 kg Volume: 33 litres Strong, ergonomic handle Heavy duty ABS material, black Circumferential aluminium frame Metal hinges Document compartment in the cover Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets With a total of 54 inserting options

Technical specifications


Attributes
Number of elements90
Show UNSPSC/ECL@SS
£ 1,406.65 excl. VAT
/ Each
£ 1,687.98 incl. VAT
  • Usually arrives within 14 working days