References
Bahco:SBK7401M-17
Rubix:401A7983
Manufacturer :SBK7401M-17
EAN:7314150445394




Technical specifications
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 17 mm |
| Length | 29 mm |
Product details : BAHCO SBK7401M-17 POWER SOCKET 3/8 17 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 17 mm |
| Length | 29 mm |
| Square | 22 mm |
| Diameter (inch) | 0.67 '' |
| Finishing | phosphate |
| Weight | 65 g |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 14 ) days