Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET
STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET
456 series sockets
References
stahlwille:
02110010
rubix:
2018452
ean:
4018754002917
Technical specifications
Length
27
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET
456 10mm Socket, Hex
Technical specifications
Attributes
Length
27
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.19
excl. VAT
/
Each
£
9.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1.1/8AF1/2DRIMPSKT K 19 1.1/8AF
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 25/32 A/F
GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM
GEDORE TX 20 E10 SOCKET 1/4 TORX
FACOM SOCKET NSB.30
FACOM S.5/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 5/8 A/F
FACOM R.7/16EL 1/4 LONG SOCKET 12 POINT 7/16
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 12MM
FACOM SOCKET D.145A
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
GEDORE RED R61001214 12MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
BAHCO A6800DZ-11/32 SOCKET 1/4 AEROSPACE
FACOM 10MM SOCKET J.10HLA