GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
Impact wrench socket wrench hex-IN K 21
See technical informationReferences
Gedore:IN K 21 36
Rubix:113A9029
Manufacturer :1956604
EAN:4010886870099

Product details : GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
Impact screwdriver bit socket 1" 36 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 36 mm |
| Length | 75 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 45.77 excl. VAT
/ Each
£ 54.92 incl. VAT
- Delivery usually within ( 8 ) days
