FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
J.LA - 3/8" long 12-points inch-size sockets
See technical informationReferences
Facom:J.3/4LA
Rubix:2003276
EAN:3148510283913




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 25.3 mm |
| Length | 63.8 mm |
Product details : FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
J.LA - 3/8" long 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x25x25 mm |
| Package weight | 111 g |
| Square drive adapter | 3/8 '' |
| Diameter | 25.3 mm |
| Length | 63.8 mm |
| Finishing | chromed |
| Weight | 127 g |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Delivery usually within ( 14 ) days