Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
1/2" drive standard metric sockets
References
roebuck:
4981741
rubix:
244906
ean:
3660338484339
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 42MM 1DR IMP SKT K 21 42
BAHCO 7805DM-15 SOCKET 1/2
ROEBUCK SOCKET 1/2 HEX 12MM 865331
FACOM SOCKET NS.16LA
BAHCO 7800SM-22 SOCKET 1/2
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
FACOM SOCKET J.13AVSE
ROEBUCK 880215 3/8IN DRIVE 6 POINT 18MM SOCKET
FACOM SOCKET NK.24LA
STAHLWILLE 40 A 1/8 1/4 INCH DRIVE X 1/8 HEX SOCKET
GEDORE 11MM 1/4DR BIHEX SKT D 20 11
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 19MM
FACOM M.2'3/8HA SOCKET M.23/8HA
BAHCO K7806M-19 POWER SOCKET 1/2 DEEP