STAHLWILLE 02110014 3/8 INCH DRIVE X 14MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110014
Rubix:2018456
EAN:4018754002955



Documents
Product details : STAHLWILLE 02110014 3/8 INCH DRIVE X 14MM HEX SOCKET
456 14mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x26 mm |
|---|---|
| Logistic Weight | 29 g |
| Square drive adapter | 3/8 '' |
| Diameter | 19.4 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 29 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
