STAHLWILLE 02020010 3/8 INCH DRIVE X 10MM SOCKET EX DP BI-HEX


46 series sockets

References
stahlwille:02020010
rubix:2018466
ean:4018754002160
brand logo
brand logo
Technical specifications

Product details : STAHLWILLE 02020010 3/8 INCH DRIVE X 10MM SOCKET EX DP BI-HEX


Long, metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709, ASME B 107,5M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E, HPQ-high performance steel, chrome plated.

Technical specifications


Attributes
Length54 mm
FinishingChromed
Weight41 g
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
  • Usually arrives within 14 working days