BAHCO 7808H POWER SOCKET HOLDER 1/2
Conductor square end holder
See technical informationSee documentsReferences
Bahco:7808H
Rubix:401A7054
EAN:7314151232771

Documents
Product details : BAHCO 7808H POWER SOCKET HOLDER 1/2
- High-performance alloy steel
- Phosphate finish
- For your safety, use retaining rings
- Conductor standards: DIN 3121-F 10, ISO 1174, DIN 3121-G 12.5
- Standard: DIN 3126-C, ISO 1173
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 18 mm |
| Length | 38 mm |
| Finishing | phosphate |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 39.89 excl. VAT
/ Each
£ 47.87 incl. VAT
- Delivery usually within ( 14 ) days
