BAHCO A6718DZ SOCKET SET 1/4BIHEX 18 PCS

Socket set

See technical information

References

Bahco:A6718DZ
Rubix:401A5368
Manufacturer :A6718DZ
EAN:7314150312450
brand logo

Product details : BAHCO A6718DZ SOCKET SET 1/4BIHEX 18 PCS


Set includes 18 pieces
6950 1/4" pear head reversible ratchet
6951 1/4" ratchet adaptor
6954 1/4" sliding T-handle
6956 1/4" spinner handle
6958 1/4" breaker bar
6960-2 1/4" extension bars (50 mm)
6966 1/4" universal joint
A6700DZ 1/4" square drive socket bi-hex profile imperial, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
6960-6 1/4" extension bar (150 mm)
Less wear and damage to fastener with the Dynamic-Drive™ profile sockets
Highly polished finish
High performance alloy steel
Elastic insert of plastic material to secure the tools
Plastic case
Standards ISO 1174 and DIN 3120

Strengths

1/4" Socket Set with Imperial Bi-Hex Profile - 18 Pcs

Technical specifications


Attributes
£ 357.49 excl. VAT
/ Each
£ 428.99 incl. VAT
  • Delivery usually within ( 14 ) days