Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
1/2" drive standard metric sockets
References
roebuck:
4981735
rubix:
244900
ean:
3660338484292
Technical specifications
Square drive adapter
1/2
''
Diameter
10
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
10
mm
Length
38
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.92
excl. VAT
/
Each
£
13.10
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
BAHCO 8900DZ-1.1/2 SOCKET 3/4
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
STAHLWILLE 02110007 3/8 INCH DRIVE X 7MM HEX SOCKET
GEDORE 36MM X 1 SD BI-HEX SOCKET D21-36
BAHCO K9506M-36 POWER SOCKET 1 INCH
ISS 08W11L WHITWORTH LONG LENGTH IMPACT SOCKET 11/16 X 1/2 INCH DRIVE
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 13MM
GEDORE 17MM3/4DRIMPSKT K 32 17
FACOM 1/4 SQUARE DRIVE SOCKET 3/ R.3/8
BAHCO 7800SM-14 SOCKET 1/2
STAHLWILLE 03410032 1/2 INCH DRIVE X 1/2 SOCKET BI-HEX
STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
12M21L DEEP IMPACT SOCKET 21MM