FACOM 1/2 S/DRIV AF 6 PNT OGV SKT 13/16 S13/16H
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.13/16H
Rubix:2003345
EAN:3148510550008



Product details : FACOM 1/2 S/DRIV AF 6 PNT OGV SKT 13/16 S13/16H
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x27x27 mm |
| Package weight | 90 g |
| Square drive adapter | 1/2 '' |
| Diameter | 24.6 mm |
| Length | 38 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | glossy |
| Weight | 96 g |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 14 ) days
