GEDORE DEEP IMPACT SOCKET K 37 L 55
Impact wrench socket wrench 1 1/2" 6-sided K 37 L
See technical informationReferences
Gedore:K 37 L 55
Rubix:114A5780
Manufacturer :6330540
EAN:4010886633052

Product details : GEDORE DEEP IMPACT SOCKET K 37 L 55
Impact socket 1.1/2", long 55 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up
Technical specifications
Attributes
| Logistic Weight | 3950 g |
|---|---|
| Square drive adapter | 2 ?/? '' |
| Diameter | 55 mm |
| Length | 140 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 352.65 excl. VAT
/ Each
£ 423.18 incl. VAT
- Delivery usually within ( 22 ) days
