References
Bahco:SB7800DM-34
Rubix:401A6058
Manufacturer :SB7800DM-34
EAN:7314150327607



Product details : BAHCO SB7800DM-34 1/2 SOCKET 12 34 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 34 mm |
| Length | 50 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.34 '' |
| Finishing | polished |
| Weight | 340 g |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Delivery usually within ( 14 ) days
