Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
1/4’’ HEX DEEP SOCKET
References
roebuck:
880121
rubix:
226A8904
ean:
3660338335662
Technical specifications
Square drive adapter
1/4
''
Diameter
9
mm
Length
49
mm
Product details
Technical specifications
Product details : ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
9
mm
Length
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.43
excl. VAT
/
Each
£
1.72
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351
FACOM SOCKET NSB.27
BAHCO A6800DM-11 SOCKET 1/4IN AEROSPACE
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
BAHCO K8901M-32 IMPACT SOCKET 3/4
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MM
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
ROEBUCK 880168 1/2IN DRIVE SOCKET BI-HEX10MM
ROEBUCK SOCKET 1/2 DRIVE 9/16 WHITWORTH
"ISS 1208 3/4"" DR - STANDARD LENGTH 1/2 SOCKET"
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
GEDORE K3790 90MM A/F IMPACT SOCKET
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
"WERA 003605 8790HMC SOCKET 1/2"" DRIVE 14.0/37 ZYKLOP"
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232