Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT BRIT 24 PC 1/2 SD IMPACT SKT MOD.
EXPERT BRIT 24 PC 1/2 SD IMPACT SKT MOD.
Impact Socket Module
References
expert:
E041604
rubix:
2014504
ean:
3258950416045
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EXPERT BRIT 24 PC 1/2 SD IMPACT SKT MOD.
Technical specifications
Attributes
Square drive adapter
1/2
''
Weight
3550
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.29
excl. VAT
/
Each
£
197.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 60 MM METRIC SOCKET NM.30A
GEDORE 6MM IMPACTSOCKET1/4D K 20 6
"FACOM S.24HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/8 A/F
FACOM 24MM SOCKET J.24HLA
FACOM R.3/8EL 1/4 LONG SOCKET 12 POINT 3/8
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 76MM
"WERA 003608 8790HMC SOCKET 1/2"" DRIVE 17.0/37 ZYKLOP"
ROEBUCK SOCKET 1/2 DRIVE 3/8 INCH A/F
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 17MM
ROEBUCK SOCKET 1/2 DRIVE 1 INCH A/F
GEDORE 41MM3/4DRIMPSKT K 32 41
KNIPEX 984712 HEXAGON SOCKET WRENCHES 1/2 55MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM