References
Bahco:FF1E2106EH
Rubix:401A4311
Manufacturer :FF1E2106EH
EAN:7314150352623
Product details : BAHCO FF1E2106EH 3/8SOCKET SET 18 PCS W/HANGER
1/3 foam in hang packaging
Includes 18 pcs
7400SM socket 3/8" 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm
3/8" extensions 75 mm and 125 mm
7766 universal joint
SBS750 3/8" reversible ratchet
SBS71 3/8" spark plug socket 16, 21 mm
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 18 pcs
7400SM socket 3/8" 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22 mm
3/8" extensions 75 mm and 125 mm
7766 universal joint
SBS750 3/8" reversible ratchet
SBS71 3/8" spark plug socket 16, 21 mm
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
- Delivery usually within ( 14 ) days


