BOSCH 2607017063 SCREWDRIVER BIT SET

Prom 32-piece screwdriver bit set

See technical information
References
Bosch:2607017063
Rubix:80036032
EAN:3165140594790
brand logo
Technical specifications
Number of elements32
Imprintmultiple imprint

Product details : BOSCH 2607017063 SCREWDRIVER BIT SET


Screwdriver bit set. 32-piece. Extra-hard quality. Blue version. For every project - quick, uncomplicated use. Quickly have the right screwdriver bit on hand with the colour-coded Bosch screwdriver bits. 31 screwdriver bits in 25 mm length for all common screw types and sizes. Quick-change universal holder with locking for secure retention of the bits and fast changes. Good retention of the screw in the bit thanks to the magnet integrated in the adapter. Colour-coded bits for a quick overview and faster access to the appropriate bit. Conveniently stored in a handy box with a practical belt clip. Suitable for all power tool brands. This set contains: 31 screwdriver bits with colour coding and a bit length of 25 mm. PH 1, PH 2, PH 2, PH 3, PZ 1, PZ 2, PZ 2, PZ 3, S 3, S 4, S 5, S 6, HEX 3, HEX 4, HEX 5, HEX 6, T 10, T 15, T 20, T 20, T 25, T 27, T 30, T 40, Th 10, Th 15, Th 20, Th 25, Th 27, Th 30, Th 40, 1 quick-change universal holder, magnetic.
Screwdriver bit set with colour coding, 32-piece

Technical specifications


Attributes
Number of elements32
Imprintmultiple imprint
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
  • In stock: Next day delivery