ROEBUCK BIT HOLDER SET 10 PIECE TX 867986

Box of 10 TX bits

See technical informationSee documents

References

Superseded Ref:826881
Roebuck:867986
Rubix:209A7613
EAN:3660338218866
867986
brand logo

Technical specifications

Number of elements10
Imprinttorx profile

Documents

Product details : ROEBUCK BIT HOLDER SET 10 PIECE TX 867986


For routine uses.
Contents: T10 - 2xT15 - 2xT20 - 2xT25 - 2xT30 - T40 -universal bit-holder 1/4x58Strong box, bi-material for a comfortable grip, resistant to shocksNew swivelling action for easy opening system.
Quick and easy access to the fittings housed in their retaining bar.
brand logo

Technical specifications


Attributes
Number of elements10
Imprinttorx profile
£ 32.11 excl. VAT
/ Each
£ 38.53 incl. VAT
  • Usually arrives within 14 working days