FACOM EH102.5.J3 3 BITS SET EH.1025


EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws

References
facom:EH102,5.J3
rubix:395A5134
manufacturer :EH102.5.J3
ean:3148518204637
brand logo
brand logo
Technical specifications
Number of elements3
Imprinthex / allen
See all Specifications

Product details : FACOM EH102.5.J3 3 BITS SET EH.1025


EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight19 g
Packaged dimensions (D x W x H)85x50x15 mm
Package weight19 g
Number of elements3
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
  • Usually arrives within 14 working days