References
Draper:63990
Rubix:382A5213
Manufacturer :63990
EAN:5010559639908

Product details : DRAPER 63990 2PC 25MM 5.0MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
