References
Draper:66911
Rubix:382A5676
Manufacturer :66911
EAN:5010559669110

Product details : DRAPER 66911 100MM T10 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | t10 |
| Imprint | torx profile |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
