GEDORE INCHDRIVE33MM SOCKET K 21 L 33
Impact wrench socket 1" 6-sided long model K 21 L
See technical informationReferences
Gedore:K 21 L 33
Rubix:114A6754
Manufacturer :6197950
EAN:4010886619797

Product details : GEDORE INCHDRIVE33MM SOCKET K 21 L 33
Impact socket 1", long 33 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 1104 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 33 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 57.02 excl. VAT
/ Each
£ 68.42 incl. VAT
- Delivery usually within ( 8 ) days
