BAHCO SB7805SM-22 SOCKET DEEP 1/2

Bahco

See technical information

References

Bahco:SB7805SM-22
Rubix:401A6000
Manufacturer :SB7805SM-22
EAN:7314150235261
brand logo

Technical specifications

Square drive adapter1/2' vierkant (aandrijving) ''
Diameter22 mm
Length82.6 mm
See all Specifications

Product details : BAHCO SB7805SM-22 SOCKET DEEP 1/2


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120

Technical specifications


Attributes
Square drive adapter1/2' vierkant (aandrijving) ''
Diameter22 mm
Length82.6 mm
Square12.7 mm
Finishingmat
Weight234 g
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
  • Delivery usually within ( 14 ) days