References
Bahco:K6750-10-1P
Rubix:401A7368
Manufacturer :K6750-10-1P
EAN:7314150533466




Technical specifications
| Weight | 0.03 kg |
|---|---|
| Square drive adapter | 1/4' zeskantaandrijving (din 3126, iso 1173, stijl e 6.3) '' |
Product details : BAHCO K6750-10-1P NUT DRIVER 10MM 50MM
Nut driver for hexagon head screws, bolts and nuts
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Technical specifications
Attributes
| Weight | 0.03 kg |
|---|---|
| Square drive adapter | 1/4' zeskantaandrijving (din 3126, iso 1173, stijl e 6.3) '' |
| Model | k6750-10-1p |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Delivery usually within ( 14 ) days