DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AH
12V XR Brushless Ratchet 1/4 in
See technical informationSee documentsReferences
Dewalt:DCF504D1-GB
Rubix:353A6275
Manufacturer :DCF504D1-GB
EAN:5035048789339

Documents
Product details : DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AH
12V XR Brushless Ratchet 1/4 in.
BRUSHLESS MOTOR: Delivers 54 Nm of max torque and a no-load speed of 0-250 rpm
ACCESS HARD-TO-REACH SPOTS: Compact design and low-profile head designed to allow for accessibility in tight locations
FORWARD, REVERSE AND VARIABLE SPEED: For total control
BRIGHT WHITE LED: For excellent workpiece lighting
TRIGGER LOCK OFF TECHNOLOGY: For increased worksite safety
OIL-RESISTANT GLASS-FILLED NYLON TOOL HOUSING: Resists effects of harsh automotive oils and solvents
BRUSHLESS MOTOR: Delivers 54 Nm of max torque and a no-load speed of 0-250 rpm
ACCESS HARD-TO-REACH SPOTS: Compact design and low-profile head designed to allow for accessibility in tight locations
FORWARD, REVERSE AND VARIABLE SPEED: For total control
BRIGHT WHITE LED: For excellent workpiece lighting
TRIGGER LOCK OFF TECHNOLOGY: For increased worksite safety
OIL-RESISTANT GLASS-FILLED NYLON TOOL HOUSING: Resists effects of harsh automotive oils and solvents
Strengths
Equip yourself with the 12V XR Brushless Ratchet 1/4 in, complete with a 2Ah battery and charger. This tool offers a brushless motor delivering 54 Nm of torque, ideal for tight spaces with its compact design. Enjoy the convenience of forward, reverse, and variable speed settings, along with a bright LED for enhanced visibility. Built to resist harsh conditions, this ratchet is a reliable addition to any toolkit.
Applications
Suitable for demanding fastening tasks in industrial and construction environments.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 54 N.m |
| Weight | 0.75 kg |
| Cordless | yes |
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 300.00 excl. VAT
/ Each
£ 360.00 incl. VAT
- Delivery usually within ( 7 ) days