References
Makita:DTW251Z
Rubix:2524620
EAN:0088381672344

Product details : MAKITA DTW251Z 18V IMPACT WRENCH LXT
18 V Li-Ion 230 Nm Impact Bolt Driver (Machine only) - Integrated LED lighting, with independent switch for easier work in dark places
- Compact and powerful 4-pole high-density magnet motor : ensures very high torque
- Hardened steel striking mechanism in plastic-covered metal housing
- Ergonomic Soft Grip handle
- Enough torque to tighten car or van wheel bolts
- Compact and powerful 4-pole high-density magnet motor : ensures very high torque
- Hardened steel striking mechanism in plastic-covered metal housing
- Ergonomic Soft Grip handle
- Enough torque to tighten car or van wheel bolts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x79x234 mm |
|---|---|
| Logistic Weight | 1700 g |
| Voltage | 18 V |
| Maximum torque | 230 N.m |
| Weight | 1.7 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 166.25 excl. VAT
/ Each
£ 199.50 incl. VAT
- Delivery usually within ( 7 ) days
