BOSCH 0.601.9J8.200 GDS18V-1050HC LI-ION IMPACT WRENCH - BARE UNIT
Cordless Impact Wrench
See technical informationSee documentsReferences
Bosch:GDS 18V-1050 HC 06019J8200
Rubix:271A4998
Manufacturer :06019J8200
EAN:4059952509907


Technical specifications
| Voltage | 18 v li-ion V |
|---|---|
| Maximum torque | 1050 N.m |
| Weight | 2.9 kg |
Documents
Product details : BOSCH 0.601.9J8.200 GDS18V-1050HC LI-ION IMPACT WRENCH - BARE UNIT
For tough, full-power application, the Professional impact wrench with BITURBO Brushless technology delivers a high-level performance and adjustable mode control. High versatility is provided by two default modes on the user interface, metal mode (A) and wood mode (B), preventing broken screwheads and the loss of metal bolts or nuts, by slowing down or shutting off the impact wrench. All modes are quickly customised via the Bosch Toolbox App. Three different speed/torque settings ensure higher flexibility and control.
Applications
Structural Steel Construction;Pipe Fitting;Vehicle Maintenance;Wood Construction
Technical specifications
Attributes
| Voltage | 18 v li-ion V |
|---|---|
| Maximum torque | 1050 N.m |
| Weight | 2.9 kg |
| Cordless | yes |
| Square drive adapter | 3/4 '' |
Show UNSPSC/ECL@SS
£ 352.28 excl. VAT
/ Each
£ 422.74 incl. VAT
- Usually arrives within 14 working days






