DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH 812NM 2 X 5.0AH DETENT PIN
See technical informationReferences
Dewalt:DCF892P2T-GB
Rubix:243A3073

Product details : DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
Strengths
•812Nm of Fastening Torque
1084Nm of Breakaway Torque
Compact 175mm Head Length
Brushless Motor
4 Mode Switch for Accurate Application Control
1/2" Anvil with Detent Pin
Supplied with 5Ah Battery Packs and Charger
Shipped in TSAK
1084Nm of Breakaway Torque
Compact 175mm Head Length
Brushless Motor
4 Mode Switch for Accurate Application Control
1/2" Anvil with Detent Pin
Supplied with 5Ah Battery Packs and Charger
Shipped in TSAK
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 1084 N.m |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 396.71 excl. VAT
/ Each
£ 476.05 incl. VAT
- In stock: Next day delivery