Nut runner
Filter Options
Categories
nut runner (63)
Brand
bahco
(2)
bosch
(6)
dewalt
(7)
draper
(12)
draper expert
(10)
elora
(2)
gedore
(8)
61 Product(s) with 63 variant(s):
DEWALT DCF922N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH DP N
- dewalt:DCF922N-XJ
- rubix:247A7404
- manufacturer :DCF922N-XJ
- ean:5035048743812
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:610 N.m
- Weight:0.9 kg
£ 234.08 excl. VAT
/ Each
DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
- dewalt:DCF900N-XJ
- rubix:248A0081
- ean:5035048743331
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1898 N.m
- Weight:2900 kg
£ 308.64 excl. VAT
/ Each
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1002Z
- rubix:2581253
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:3.6 kg
£ 282.00 excl. VAT
/ Each
MAKITA DTW300Z NAKED IMPACT WRENCH
- makita:DTW300Z
- rubix:226A3798
- ean:0088381898003
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.17 kg
£ 157.90 excl. VAT
/ Each
DEWALT DCF512D1-GB CORDLESS RATCHET
- dewalt:DCF512D1-GB
- rubix:248A7579
- manufacturer :DCF512D1-GB
- ean:5035048789568
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:95 N.m
- Weight:1.1 kg
£ 313.33 excl. VAT
/ Each
MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1001Z
- rubix:2581251
- ean:0088381803212
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1050 N.m
- Weight:3.7 kg
£ 246.05 excl. VAT
/ Each
MAKITA DTW450Z 18V IMPACT WRENCH
- makita:DTW450Z
- rubix:80177735
- ean:0088381673310
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:440 N.m
- Weight:3.4 kg
£ 184.21 excl. VAT
/ Each
MILWAUKEE 4933443590 M18 COMPACT 1/2 IMPACT WRENCH BARE UNIT
- milwaukee:M18 BIW12-0
- rubix:120A5769
- manufacturer :4933443590
- ean:4002395003266
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:240 N.m
- Weight:1.9 kg
£ 98.18 excl. VAT
/ Each
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
- milwaukee:M18 BIW38-0
- rubix:395A6322
- manufacturer :4933443600
- ean:4002395003273
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:210 N.m
- Weight:1.9 kg
£ 104.48 excl. VAT
/ Each
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
- ingersoll rand:W5350-K12-EU
- rubix:2583258
- manufacturer :47530981001
- Usually arrives within 14 working days
- Voltage:12/20 V
- Maximum torque:240 N.m
- Weight:2.1 kg
£ 676.42 excl. VAT
/ Each
MAKITA DTW251Z 18V IMPACT WRENCH LXT
- makita:DTW251Z
- rubix:2524620
- ean:0088381672344
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:230 N.m
- Weight:1.7 kg
£ 166.25 excl. VAT
/ Each
MAKITADTW301Z 18V LI-ION LXT IMPACT WRENCH BODY ONLY
- makita:DTW301Z
- rubix:453A2471
- manufacturer :DTW301Z
- ean:0088381898102
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.8 kg
£ 229.27 excl. VAT
/ Each
BOSCH 06019J8300 GDS18V-1000 NAKED IMPACT WRENCH IN CARBOARD BOX
- bosch:GDS 18V-1000
- rubix:270A9853
- manufacturer :06019J8300
- ean:4059952564562
- Usually arrives within 14 working days
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:2.9 kg
£ 362.30 excl. VAT
/ Each
DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AH
- dewalt:DCF504D1-GB
- rubix:353A6275
- manufacturer :DCF504D1-GB
- ean:5035048789339
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Maximum torque:54 N.m
- Weight:0.75 kg
£ 300.00 excl. VAT
/ Each
BOSCH 0.601.9J8.200 GDS18V-1050HC LI-ION IMPACT WRENCH - BARE UNIT
- bosch:GDS 18V-1050 HC 06019J8200
- rubix:271A4998
- manufacturer :06019J8200
- ean:4059952509907
- Usually arrives within 14 working days
- Voltage:18 V
- Maximum torque:1050 N.m
- Weight:2.9 kg
£ 352.28 excl. VAT
/ Each
BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
- bosch:GDS 18V-1000 (06019J8301)
- rubix:270A9850
- manufacturer :06019J8301
- ean:4059952564579
- Usually arrives within 14 working days
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:2.9 kg
£ 367.02 excl. VAT
/ Each
MAKITA DTW1005Z 18 LXT BRUSHLESS 1360NM IMPACT WRENCH (BODY)
- makita:DTW1005Z
- rubix:450A9705
- manufacturer :DTW1005Z
- ean:0197050010667
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:1360 N.m
- Weight:4.2 kg
£ 415.47 excl. VAT
/ Each
DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
- dewalt:DCF892P2T-GB
- rubix:243A3073
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1084 N.m
- Cordless:yes
£ 396.71 excl. VAT
/ Each
DEWALT DCF921P2T-GB 18V XR BRUSHLESS 1/2 HOG RING COMPACT IMPACT WRENC
- dewalt:DCF921P2T-GB
- rubix:270A2551
- ean:5035048743737
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:610 N.m
- Cordless:yes
£ 431.45 excl. VAT
/ Each
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
- bosch:GDR 10.8 V-LI (2 x 2.0 Ah L-BOXX)
- rubix:2520730
- manufacturer :06019A6976
- ean:3165140727105
- Usually arrives within 14 working days
- Voltage:12 V
- Maximum torque:105 N.m
- Weight:0.95 kg
£ 273.33 excl. VAT
/ Each
"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
- makita:6906/1
- rubix:251318
- Delivery usually within ( 7 ) days
- Maximum torque:588 N.m
- Weight:5.6 kg
- Cordless:no
£ 395.00 excl. VAT
/ Each
"MAKITA TW0350/1 IMPACT WRENCH 1/2""SQ DR 110V"
- makita:TW0350/1
- rubix:2005175
- Delivery usually within ( 7 ) days
- Maximum torque:350 N.m
- Weight:5.39 kg
- Cordless:no
£ 282.00 excl. VAT
/ Each
GEDORE 39720.000 LDA-15 SOLUTION CORDLESS TORQUE WRENCH
- gedore:39720.000
- rubix:491A1754
- manufacturer :39720.000
- Usually arrives within 14 working days
- Maximum torque:1500 N.m
- Weight:5.1 kg
- Cordless:yes
MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
- makita:TW1000/1
- rubix:2519426
- Delivery usually within ( 7 ) days
- Maximum torque:1000 N.m
- Weight:8.8 kg
- Cordless:no
£ 634.00 excl. VAT
/ Each
24 items of 61



























