MAKITA DJR360ZK TWIN 18V RECIPROCATING SAW LXT
Brushless Reciprocating Saw
See technical informationSee documentsReferences
Makita:DJR360ZK
Rubix:2582378
EAN:0088381806244

Documents
Product details : MAKITA DJR360ZK TWIN 18V RECIPROCATING SAW LXT
Strengths
•Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system
Brushless motor
Electronic 2-speed selection
Tool-less blade change
Lock-off lever
Electric brake
Variable speed control by trigger
LED job light
High power
Newly designed crank mechanism for higher efficiency
Retractable joist hook
Tool-less shoe adjustment
Ergonomically designed handle
Compact & Lightweight
Brushless motor
Electronic 2-speed selection
Tool-less blade change
Lock-off lever
Electric brake
Variable speed control by trigger
LED job light
High power
Newly designed crank mechanism for higher efficiency
Retractable joist hook
Tool-less shoe adjustment
Ergonomically designed handle
Compact & Lightweight
Technical specifications
Attributes
| Voltage | 36 V |
|---|---|
| Cutting capacity | 255 mm |
| Weight | 4 kg |
| Cordless | yes |
| Model | djr360zk |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 243.00 excl. VAT
/ Each
£ 291.60 incl. VAT
- Delivery usually within ( 7 ) days
