DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT
XR Brushless Compact Recip Saw
See technical informationReferences
Dewalt:DCS367N-XJ
Rubix:2584024
EAN:5035048654651

Product details : DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT
Strengths
Compact saw allows better access to hard to reach cuts
Improved balance and ease of handling due to central motor position
Four position blade clamp allows for flush cutting and improved versatility
Lever action keyless blade clamp for tool-free blade change
LED for improved visibility of cut
Improved balance and ease of handling due to central motor position
Four position blade clamp allows for flush cutting and improved versatility
Lever action keyless blade clamp for tool-free blade change
LED for improved visibility of cut
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 2.3 kg |
| Cordless | yes |
| Model | dcs367n-xj |
| Length of travel | 28.6 mm |
Show UNSPSC/ECL@SS
£ 199.66 excl. VAT
/ Each
£ 239.59 incl. VAT
- In stock: Next day delivery