BAHCO B219.005 5PCS SCREWDRIVER SET SLOT/PH
BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs
See technical informationReferences
Bahco:B219.005
Rubix:214A1719
EAN:7314150283255

Product details : BAHCO B219.005 5PCS SCREWDRIVER SET SLOT/PH
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Number of elements | 5 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Delivery usually within ( 14 ) days
