References
Bahco:9710/S6
Rubix:124A3991
EAN:7314151802301

Documents
Product details : BAHCO 9710/S6 SCREWDR SET 6PCS
Strengths
•Black oxide tip for higher accuracy
Comfortable lacquered wooden handle
High performance alloy steel shank right through handle to allow striking
Chrome plated blade for high protection against corrosion
Hexagon collar for wrench-assisted turning with impact cap and ferrule
Size and part number marking on the handle for quick identification of the tip
In cardboard box
Comfortable lacquered wooden handle
High performance alloy steel shank right through handle to allow striking
Chrome plated blade for high protection against corrosion
Hexagon collar for wrench-assisted turning with impact cap and ferrule
Size and part number marking on the handle for quick identification of the tip
In cardboard box
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- Delivery usually within ( 14 ) days
