STANLEY FATMAX TAMPERPROOF TORX SCREWDRIVER SET 6 PIECE 0-65-099
FatMax® Screwdriver Set - 6 Piece Torx Screwdriver Set - Inviolable
See technical informationReferences
Stanley:0-65-099
Rubix:80064746
EAN:3253560650995

Product details : STANLEY FATMAX TAMPERPROOF TORX SCREWDRIVER SET 6 PIECE 0-65-099
DescriptionSet of 6 inviolable Torx screwdrivers, with ergonomic bi-material handle and large diameter, which offers a high torque capacity. Slim neck for quick rotation. The handle is molded directly on the steel rod. Can be hung thanks to the hole in the handle. Color coded on handle for tip type identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x205x370 mm |
|---|---|
| Number of elements | 6 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 41.07 excl. VAT
/ Each
£ 49.28 incl. VAT
- Delivery usually within ( 7 ) days