BAHCO B219.025 5PC TORX SCREWDRIVER SET


BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs

References
bahco:B219.025
rubix:262A0111
ean:7314150283279
brand logo
brand logo
Technical specifications
Number of elements5
ImprintTorx
See all Specifications

Product details : BAHCO B219.025 5PC TORX SCREWDRIVER SET


Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight405 g
Number of elements5
ImprintTorx
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
  • Usually arrives within 14 working days