Miniature ball bearing SKF W 604-2RS1/W64, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 604-2RS1/W64
Rubix:237A4704
Manufacturer :164412
EAN:07316571848037

Product details : SKF W 604-2RS1/W64 DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 2,1 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | w |
| Material | stainless steel |
| Precision | not specified |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Usually arrives within 14 working days
