Deep Groove Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistic Weight | 14,2 g |
---|---|
Inner diameter | 9 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 609 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 1660 N |
Basic dynamic load, radial - Cr | 3900 N |
In stock: Next day delivery