Angular contact ball bearing FAG 7052-MP-UA, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 65 mm
Angular contact ball bearing
See technical informationReferences
FAG:7052-MP-UA
Rubix:274A7052
Manufacturer :0191130300000
EAN:4012801571173

Product details : FAG 7052-MP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 70..-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 30400 g |
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70..-mp |
| Cage | brass |
| Reference speed | 1650 rpm |
| Limit speed | 2360 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 2,576.81 excl. VAT
/ Each
£ 3,092.17 incl. VAT
- Usually arrives within 14 working days
