Angular contact ball bearing SKF 7415 BCBM, Outer diameter: 190 mm | Inner diameter: 75 mm | Width: 45 mm
Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
See technical informationReferences
SKF:7415 BCBM
Rubix:106A1129
Manufacturer :104166
EAN:7316571267180




Product details : SKF ANG CONTACT BEARING 7415 BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x190x190 mm |
|---|---|
| Logistic Weight | 6850 g |
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 4500 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 168000 N |
Show UNSPSC/ECL@SS
£ 993.50 excl. VAT
/ Each
£ 1,192.20 incl. VAT
- Usually arrives within 14 working days
