INA KWVE20-B-NL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE20-B-NL-V1-G3
Rubix:106A4002
Manufacturer :0199627030240
EAN:4054362971849

Documents
Product details : INA KWVE20-B-NL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Width | 63 mm |
| Length | 88.9 mm |
| Height on rail | 27 mm |
| Precision | g3 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 104.87 excl. VAT
/ Each
£ 125.84 incl. VAT
- Delivery usually within ( 7 ) days
