References
NSK:NAH35GMZ
Rubix:227A1968

Documents
Product details : NSK NAH35GMZ R 5 LINEAR RAIL
NSK's standard Linear Guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Technical specifications
Attributes
| Preload | 55 µm |
|---|---|
| Width | 100 mm |
| Length | 143 mm |
| Height on rail | 48 mm |
| Material | special high carbon steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 184.20 excl. VAT
/ Each
£ 221.04 incl. VAT
- Delivery usually within ( 2 ) days
