Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING
Narrow Carriage
References
ina:
KWSE25-H-V2-G3
rubix:
207A8752
manufacturer :
0007729840340
ean:
4054362945475
Technical specifications
Precision
g3
Width
48
mm
Length
81.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING
Ball row pads
Technical specifications
Attributes
Logistic Weight
584
g
Precision
g3
Width
48
mm
Length
81.8
mm
Height on rail
40
mm
Model
kwse25
Material
steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.62
excl. VAT
/
Each
£
136.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK LINEAR BEARING PAU12TRS
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE30-H-V2-G3
INA KWVE20-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
NSK LINEAR BEARING NAH20AN
INA KWVE25-B-HL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE15-B-V0-G3
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
INA CARRIAGE-USEINA RAIL KWVE 25 B G3 V1
INA LINEAR CARRIAGE KWVE20BSG4V1
INA LINEAR CARRIAGE KWSE25-V1-G2