SCHAEF KWVE25-B-S-V0-G4 BEARING


Recirculating Ball Bearing Carriage

References
ina:KWVE25-B-S-V0-G4
rubix:235A5237
manufacturer :0114019070150
brand logo
brand logo
Technical specifications
Precisiong4
Width83.3 mm
Length48 mm
See all Specifications

Product details : SCHAEF KWVE25-B-S-V0-G4 BEARING


Ball row pads

Technical specifications


Attributes
Logistic Weight670 g
Precisiong4
Width83.3 mm
Length48 mm
Modelkwve25
Design size25 mm
Show UNSPSC/ECL@SS
£ 75.42 excl. VAT
/ Each
£ 90.50 incl. VAT
  • Usually arrives within 14 working days