INA KWVE30-B-S-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
INA:KWVE30-B-S-V1-G3
Rubix:106A4128
Manufacturer :0199747360240
EAN:4054366336361






Technical specifications
| Preload | v1 (leichte vorspannung), vorspannungseinstellung: 0,02·c |
|---|---|
| Width | 60 mm |
| Length | 99 mm |
Documents
Product details : INA KWVE30-B-S-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Preload | v1 (leichte vorspannung), vorspannungseinstellung: 0,02·c |
| Width | 60 mm |
| Length | 99 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 101.89 excl. VAT
/ Each
£ 122.27 incl. VAT
- Delivery usually within ( 7 ) days