Deep groove ball bearing SKF D/W R166-2Z, Outer diameter: 9.525 mm | Width: 3.175 mm | Inner diameter: 4.762 mm
Ball bearing Radial deep groove Single row, without filling slot
See technical informationReferences
SKF:D/W R166-2Z
Rubix:270A4138
Manufacturer :428042
EAN:7316574704507







Technical specifications
| Inner diameter | 4.762 mm |
|---|---|
| Outer diameter | 9.525 mm |
| Width | 3.175 mm |
Product details : SKF D/W R166-2Z STAINLESS STEEL BRG 4.762 X 9.525 X 3.175
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3,18x9,52x9,53 mm |
|---|---|
| Logistic Weight | 0,8 g |
| Inner diameter | 4.762 mm |
| Outer diameter | 9.525 mm |
| Width | 3.175 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | d/w |
| Cage | steel |
| Reference speed | 130000 rpm |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 137 N |
| Basic dynamic load, radial - Cr | 403 N |
Show UNSPSC/ECL@SS
£ 19.98 excl. VAT
/ Each
£ 23.98 incl. VAT
- Usually arrives within 14 working days