Deep groove ball bearing FAG 6313-C-Z-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6313-Z-C3
FAG:6313-C-Z-C3
Rubix:274A7010
Manufacturer :0890385500030
EAN:4054369638721

Documents
Product details : FAG 6313-C-Z-C3 DEEP GROOVE BALL BEARING
Features:
This single-row deep-groove ball bearing is a C-generation product, designed to deliver optimal performance. It is equipped with a deflector (a metal flange) and a sheet steel cage to protect the balls and ensure smooth, consistent rotation. This bearing has an increased C3 clearance for high speeds. The cage that holds the balls is made of steel, ensuring heat resistance.
Maintenance:
The FAG rigid bearing requires little maintenance, but it is important to follow the manufacturer’s instructions for optimal use. It is recommended to monitor the lubrication level and replace the grease as needed.
Sealing:
The metal shield provides optimal protection against contamination from external elements. It requires little maintenance, but it is important to check the condition of the shield to ensure it remains in good working order.
Brand Information:
FAG is a recognized brand in the field of bearings and power transmission technologies. For over 100 years, FAG has been designing and manufacturing high-quality products to meet the needs of the most demanding industrial companies. The brand is renowned for its technical expertise, innovation, and manufacturing quality. By choosing a FAG deep groove ball bearing, you are opting for a reliable, high-performance, and durable product.
This single-row deep-groove ball bearing is a C-generation product, designed to deliver optimal performance. It is equipped with a deflector (a metal flange) and a sheet steel cage to protect the balls and ensure smooth, consistent rotation. This bearing has an increased C3 clearance for high speeds. The cage that holds the balls is made of steel, ensuring heat resistance.
Maintenance:
The FAG rigid bearing requires little maintenance, but it is important to follow the manufacturer’s instructions for optimal use. It is recommended to monitor the lubrication level and replace the grease as needed.
Sealing:
The metal shield provides optimal protection against contamination from external elements. It requires little maintenance, but it is important to check the condition of the shield to ensure it remains in good working order.
Brand Information:
FAG is a recognized brand in the field of bearings and power transmission technologies. For over 100 years, FAG has been designing and manufacturing high-quality products to meet the needs of the most demanding industrial companies. The brand is renowned for its technical expertise, innovation, and manufacturing quality. By choosing a FAG deep groove ball bearing, you are opting for a reliable, high-performance, and durable product.
Strengths
• Robust design for extended service life.
• Enhanced protection against contaminants.
• Increased C3 clearance for high speeds.
• Heat resistance for use in extreme environments.
• Easy maintenance to reduce downtime.
• Smooth and quiet operation.
• Enhanced protection against contaminants.
• Increased C3 clearance for high speeds.
• Heat resistance for use in extreme environments.
• Easy maintenance to reduce downtime.
• Smooth and quiet operation.
Applications
• Agricultural and construction machinery.
• Material handling equipment.
• Pumps and compressors.
• Electric motors.
• Gearboxes.
• Food and beverage processing equipment.
• Material handling equipment.
• Pumps and compressors.
• Electric motors.
• Gearboxes.
• Food and beverage processing equipment.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 63..-c-z |
| Material | steel sheet metal (cage) |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 57.88 excl. VAT
/ Each
£ 69.46 incl. VAT
- Delivery usually within ( 7 ) days
