Angular contact ball bearing SNR 5307ZZG15, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5307ZZG15
Rubix:204A8729
EAN:3413520105860



Product details : SNR 5307ZZG15 ANGULAR CONTACT BALL BEARING
Double row angular contact ball bearing, polyamide cage, with deflectors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x47x83 mm |
|---|---|
| Logistic Weight | 741 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 6800 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 34600 N |
| Basic dynamic load, radial - Cr | 50200 N |
Show UNSPSC/ECL@SS
£ 48.62 excl. VAT
/ Each
£ 58.34 incl. VAT
- Delivery usually within ( 3 ) days
