Self-aligning ball bearing SKF 1316/C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1316/C3
Rubix:100A3667
Manufacturer :34304
EAN:7316576605567

Product details : SKF SELF-ALIGN. BEARING 1316/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 4140 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 356.43 excl. VAT
/ Each
£ 427.72 incl. VAT
- Usually arrives within 14 working days
