Self-aligning ball bearing SKF 2209 E-2RS1KTN9, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2209 E-2RS1KTN9
Rubix:100A1854
Manufacturer :34843
EAN:7316577035691

Product details : SKF SELF-ALIGN. BEARING 2209 E-2RS1KTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x85x85 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 86.34 excl. VAT
/ Each
£ 103.61 incl. VAT
- In stock: Next day delivery
